Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Nonmetallic Type-B Liquidtight Connector 3/4 in 90-deg PVC

BRIDGEPORT FITTINGS #471-NMLT

Flexible Nonmetallic Type-B Liquidtight Connector 3/4 in 90-deg PVC

SKU #78174740471
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B
Material: PVC
Angle: 90 Degree
Throat: Insulated
Trade Size: 3/4 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B; Material - PVC; Angle - 90-deg; Throat - Insulated; Trade Size - 3/4 in