Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; 90 Degree; Die Cast; 4 in.
BRIDGEPORT FITTINGS #478-LT2

Connector, Liquidtight; 90 Degree; Die Cast; 4 in.

SKU # 78174715478
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die Cast
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 4 in.