Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Liquidtight Connector, 1 in., Flexible Nonmetallic Conduit, Straight, PVC

SKU: 01899754102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight
Trade Size: 1 in.
Manufacturer Series: SNAP2IT
Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B and Flexible Tubing; Material - PVC; Angle - Straight; Trade Size - 1 in; Additional Information - Installation: Push on to conduit.; Manufacturer Series - SNAP2IT
Additional Info: Installation: Push on to conduit.