Menu Search
Liquidtight Flexible Conduit Connectors with Grips Liquidtight Connector, 1-1/2 in., Flexible Nonmetallic Conduit, 90-deg, PVC

ARLINGTON INDUSTRIES #NMLT90150

Liquidtight Connector, 1-1/2 in., Flexible Nonmetallic Conduit, 90-deg, PVC

SKU #01899754915
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: 90 Degree
Trade Size: 1-1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-B and Flexible Tubing; Material - PVC; Angle - 90-deg; Trade Size - 1-1/2 in