Menu Search
ARLINGTON INDUSTRIES #NMLT45125BL

Connector, Liquidtight; UV Rated Plastic; 45 Degree; 1-1/4 in.

SKU # 01899706124 Manufacturer Series: NMLT45
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light-tight Nonmetallic Connector
Conduit Type: Nonmetallic, Liquidtight Conduit
Material: UV Rated Plastic
Angle: 45 Degree
Trade Size: 1-1/4 in.

Additional Info: Knockout size: 1-1/4 in.