Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; PVC; Straight; 1-1/2 in.
ARLINGTON INDUSTRIES #NMLT150

Connector, Liquidtight; PVC; Straight; 1-1/2 in.

SKU # 01899704222
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight
Trade Size: 1-1/2 in.