Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Nonmetallic Type-A Liquidtight Connector 3/8 in (1/2KO) Straight Steel

APPLETON #STNM-38

Flexible Nonmetallic Type-A Liquidtight Connector 3/8 in (1/2KO) Straight Steel

SKU #78138123877
Manufacturer Series: STNM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-A
Material: Steel
Angle: Straight
Throat: Insulated
Trade Size: 3/8 in (1/2 KO)

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Nonmetallic Type-A; Material - Steel; Angle - Straight; Throat - Insulated; Trade Size - 3/8 in (1/2KO); Additional Information - Application: LNM & CN Series Conduit; Manufacturer Series - STNM

Additional Info: Application: LNM & CN Series Conduit