Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 3/4 in Straight Steel

APPLETON #ST-75

Flexible Metallic Liquidtight Connector 3/4 in Straight Steel

SKU #78138167925
Manufacturer Series: ST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated
Trade Size: 3/4 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel; Angle - Straight; Throat - Non-Insulated; Trade Size - 3/4 in; Manufacturer Series - ST