Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 1-1/2 in 90-deg Malleable Iron

APPLETON #ST-90150

Flexible Metallic Liquidtight Connector 1-1/2 in 90-deg Malleable Iron

SKU #78138168065
Manufacturer Series: ST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 1-1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Malleable Iron; Angle - 90-deg; Throat - Non-Insulated; Trade Size - 1-1/2 in; Manufacturer Series - ST