Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Nonmetallic Type-A; Straight; 1/2 in.
APPLETON #STNM-50

Connector, Liquidtight; Flex Nonmetallic Type-A; Straight; 1/2 in.

SKU # 78138123878 Manufacturer Series: STNM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-A
Material: Steel
Angle: Straight
Throat: Insulated
Trade Size: 1/2 in.

Additional Info: Application: LNM & CN Series Conduit