Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Metallic; Straight; 3/4 in.
APPLETON #STB-75

Connector, Liquidtight; Flex Metallic; Straight; 3/4 in.

SKU # 78138168100 Manufacturer Series: STB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Insulated
Trade Size: 3/4 in.