Menu Search
APPLETON #STB-100

Connector, Liquidtight; Flex Metallic; Straight; 1 in.

SKU # 78138168105 Manufacturer Series: STB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Insulated
Trade Size: 1 in.