Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Metallic; Straight; 1/2 in.
APPLETON #ST-50AL

Connector, Liquidtight; Flex Metallic; Straight; 1/2 in.

SKU # 78138167243 Manufacturer Series: ST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: Straight
Throat: Non-Insulated
Trade Size: 1/2 in.