Menu Search
APPLETON #ST-90400

Connector, Liquidtight; Flex Metallic; 90 Degree; 4 in.

SKU # 78138168085 Manufacturer Series: ST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 4 in.