Menu Search
APPLETON #ST-9075AL

Connector, Liquidtight; Flex Metallic; 90 Degree; 3/4 in.

SKU # 78138167257 Manufacturer Series: ST
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 3/4 in.