Menu Search
AMERICAN FITTINGS #STR-5045

Connector, Liquidtight; Reusable; 45 Degree; 1/2 in.

SKU # 66236430504 Manufacturer Series: STR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Reusable
Material: Malleable Iron
Angle: 45 Degree
Throat: Non-Insulated