This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
ABB INSTALLATION PRODUCTS #5335090

Thomas and Betts Connector, Liquidtight; Steel/Malleable Iron; 90 Degree; 3-1/2 in.

SKU # 78621085596
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Trade Size: 3-1/2 in.