Menu Search
ABB INSTALLATION PRODUCTS #3731-TB

Thomas and Betts Connector, Liquidtight; 45 Degree; Steel/Malleable Iron; 1/2 in.

SKU # 78621003731
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-A
Material: Steel/Malleable Iron
Angle: 45 Degree
Throat: Insulated