Menu Search
Liquidtight Flexible Conduit AN-MS Connectors Liquidtight/MS Connector 1/2 inch Steel
THOMAS & BETTS #LTA05014

Liquidtight/MS Connector 1/2 inch Steel

SKU # 78621079366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Liquidtight/MS Connector
Material: Steel
Trade Size: 1/2 in.
AN-MS Shell Size: 14,14S
Thread Size: 3/4-20 UNEF-2B