Menu Search
SQUARE D COMPANY #9038DG9

Enclosed Tank, Single Lever (float not included), 2-Pole

SKU # 78590150804 Manufacturer Series: Class 9038
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Enclosed Tank
Operator: Single Lever (float not included)
Contact Operation: Close on Liquid Rise
Poles: 2-Pole
Enclosure Type: NEMA 1
Mounting: Bolt-Down Flange

Additional Info: Minimum Hinge post length 4-11/16"