Menu Search
Liquid Level Float Switches Enclosed Tank, Float, Horizontal, 2-Pole 575VAC
SQUARE D COMPANY #9037EG8

Enclosed Tank, Float, Horizontal, 2-Pole 575VAC

SKU # 78590148543 Manufacturer Series: Class 9037
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Enclosed Tank
Operator: Float, Horizontal
Contact Operation: Close on Liquid Rise
Poles: 2-Pole
Rating - Volts: 575V AC
Enclosure Type: NEMA 1
Mounting: Flange

Liquid Level Float Switches: Switch Type - Enclosed Tank; Operator - Float, Horizontal; Contact Operation - Close on Liquid Rise; Poles - 2-Pole; Rating - Volts - 575VAC; Enclosure Type - NEMA 1; Mounting - Flange; Additional Information - Power: 1 HP at 460/475 VAC, Operating Temperature: -20 to 220 deg F; Manufacturer Series - Class 9037

Additional Info: Power: 1 HP at 460/475 VAC, Operating Temperature: -20 to 220 deg F