Menu Search
MURPHY #EL150K1

Open or Closed Tank, Float w/Low Limit Switch, SPDT 10/0.5A 125VAC/DC

SKU # 78963592006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Open or Closed Tank
Operator: Float with Low Limit Switch
Contact Operation: Close on Liquid Rise
Poles: SPDT
Rating Amp: 10/0.5
Rating - Volts: 125V AC/DC
Enclosure Type: IP35
Mounting: 7mm Dia. Mounting Hole

Liquid Level Float Switches: Switch Type - Open or Closed Tank; Operator - Float w/Low Limit Switch; Contact Operation - Close on Liquid Rise; Poles - SPDT; Rating Amp - 10/0.5; Rating - Volts - 125VAC/DC; Enclosure Type - IP35; Mounting - 7 mm Dia. Mounting Hole; Additional Information - Case: Die Cast Aluminum

Additional Info: Case: Die Cast Aluminum