Menu Search
Liquid Level Float Switches Switch, Float, Liquid Level, 1NO-1NC

AMETEK #7010-W4C20

Switch, Float, Liquid Level, 1NO-1NC

SKU #40119990641
Manufacturer Series: 7010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Liquid Level Float Switches
Operator: Cable and Float with Integral Switch
Contact Operation: Close on Liquid Rise
Enclosure Type: NEMA 1,4,12

Liquid Level Float Switches: Switch Type - Liquid Level Float Switches; Operator - Cable and Float w/Integral Switch; Contact Operation - Close on Liquid Rise; Enclosure Type - NEMA 1,4,12; Additional Information - Switching: 1NO-1NC; Manufacturer Series - 7010

Additional Info: Switching: 1NO-1NC