Menu Search
Search
SQUARE D COMPANY #9036DW31

Open Tank/Sump, Single Lever (float not included), 2-Pole

SKU # 78590106435 Manufacturer Series: Class 9036
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Open Tank/Sump
Product Type: Liquid Level Float Switches
Operation: Close on Liquid Rise
Operator: Single Lever (float not included)
Mounting: Bracket (not included)
Poles: 2-Pole
Enclosure Type: NEMA 4

Liquid Level Float Switches: Switch Type - Open Tank/Sump; Operator - Single Lever (float not included); Contact Operation - Close on Liquid Rise; Poles - 2-Pole; Enclosure Type - NEMA 4; Mounting - Bracket (not included); Manufacturer Series - Class 9036