Menu Search
Search
SQUARE D COMPANY #9038CG36

Alternator, Mechanical, Closed Tank

SKU # 78590106444 Manufacturer Series: Class 9038
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Tank
Product Type: Liquid Level Float Switches
Operator: Float, Left 90 Degree Offset Rod
Mounting: 2.5 in. Screw-in Connection
Enclosure Type: NEMA 1
Level Adjustment: 4.75 to 9.25 in.

Additional Info: External Float Pointer, Stainless Steel Float/Rod