Menu Search
Liquid Level Controllers Ultrasonic Transmitter, 4-20mA, -40 to 80 deg C (-40 to 176 deg F), Two Probe

SIEMENS #7ML5221-2BA14

Ultrasonic Transmitter, 4-20mA, -40 to 80 deg C (-40 to 176 deg F), Two Probe

SKU #41916998363
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ultrasonic Level Transducer
Output Current Rating: 4-20mA
Sensing Input Type: Two Probe
Controlled Materials: Conductive Liquids
Operating Temperature: -40 to 80 Degree C (-40 to 176 Degree F)

Liquid Level Controllers: Type - Ultrasonic Level Transducer; Output Current Rating - 4-20mA; Sensing Input Type - Two Probe; Controlled Materials - Conductive Liquids; Operating Temperature - -40 to 80 deg C (-40 to 176 deg F); Additional Information - 2 x 1/2 in. NPT Cable, Transducer: 6m (20 ft) And PVDF Copolymer, Approval: FM, Class l, Div 2

Additional Info: 2 x 1/2 in. NPT Cable, Transducer: 6m (20 ft) And PVDF Copolymer, Approval: FM, Class l, Div 2