Menu Search
SWAGELOK #SNOOP

Snoop® Leak Detector, Liquid; Bottle; 8 oz.

SKU # 78981486340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquid Leak Detector
Composition: Deionized Water, Surfactant
Size: 8 oz.
Container: Bottle
Temperature Range: 27° to 200°F (-2° to +93°C)
  • Detects gas leaks in hard-to-reach areas
  • Sustained bubble action works even on very small leaks and vertical surfaces
  • Dries clean\, without staining