SWAGELOK #MS-SNOOP-1GAL

Snoop® Leak Detector, Liquid; Bottle; 1 gal.

SKU: 78981493502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Liquid Leak Detector
Composition: Deionized Water, Surfactant
Size: 1 gal.
Container: Bottle
Temperature Range: 27° to 200°F (-2° to +93°C)
Manufacturer Series: Snoop®