×

Your shopping cart is empty.

ABATEMENT TECHNOLOGIES INC AS-101

ABATEMENT TECHNOLOGIES INC  AS-101

Liquid Adhesive Clear

ABATEMENT TECHNOLOGIES INC

Manufacturer # AS-101

SKU: 47061198993





Product Description

Liquid Adhesives: Type - Liquid Adhesive; Application - Bonding Polyethylene, Wallboard, Brick, Wood, Vinyl, Foam, Glass, Cloth, Metal and Rubber; Color - Clear; Size - 10 oz; Container Type - Aerosol Can; Additional Information - Material: Synthetic Rubb


Additional: Material: Synthetic Rubber
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Liquid Adhesive
Application: Bonding Polyethylene, Wallboard, Brick, Wood, Vinyl, Foam, Glass, Cloth, Metal and Rubber
Color: Clear
Size: 10 oz.
Container Type: Aerosol Can

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: