Menu Search
KEYSTONE #7352-8

Chain Link Steel 5/16 in.

SKU # 78382498123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chain Link
Trade Size: 5/16 in.
Material: Steel
Opening Size: 0.69 in.
Length: 3.63 in.

Links: Type - Chain Link; Trade Size - 5/16 in.; Material - Steel; Opening Size - 0.69 in.; Length - 3.63 in.