Menu Search
HUGHES BROTHERS #3154

Offset Connecting Single (use in pairs)

SKU # 78359092550
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Offset Connecting
Number of Links: Single (use in pairs)
Size: 0.38 x 2 x 9.5 in.
Material: Steel, Galvanized
Mounting Hole: (1) 15/16" (1) 15/16"
Mounting Hole Spacing: 7.50"
Offset/​Link: 1 in.
Gap/​Pair: 2 in.
Rating/​Pair: 38,000 lb.
Lb/​Ea: 1.80

Link, Connecting Offset: Type - Offset Connecting; Number of Links - Single (use in pairs); Size - in - 0.38 x 2.00 x 9.50; Material - Steel, Galvanized; Mounting Hole - (1) 15/16" (1) 15/16"; Mounting Hole Spacing - 7.50"; Offset/Link - in - 1.00; Gap/Pair - in - 2.00; Rating/Pair - lb - 38,000; Lb/Ea - 1.80