Menu Search
Search
Utility Hardware Links #TB34JJ18BNKLN
HUBBELL #TB34JJ18BNKLN

Turnbuckle Link, Clevis and Clevis End Openings, 3/4 in. Opening/5/8 in. Pin Clevis End

SKU # 09635933066 Manufacturer Series: TB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Extension
Material: Galvanized Steel, Turnbuckle
Lb/​Ea: 7
End Openings: Clevis and Clevis
Clevis End: 3/4 in. Opening, 5/8 in. Pin
Extension: 27.44 to 45.44 in.
Strength: 26,000 lb.

Link, Extension: Type - Adjustable Extension; End Openings - Clevis and Clevis; Clevis End - 3/4"Opening, 5/8"Pin; Extension - in - 27.44 to 45.44; Strength - 26,000-Lb; Material - Galvanized Steel, Turnbuckle; Lb/Ea - 7.00; Additional Information - Included: Bolt Jam Nut And Cotter Pin; Manufacturer Series - TB

Additional Info: Included: Bolt Jam Nut And Cotter Pin