Dipped Linemen Sleeve, Regular, Straight, Rubber, Dipped, Red Inner, Yellow Outer

SKU: 78917997182
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Linemen High Voltage Insulating
Sleeve Shape: Straight
Size: Regular
Material: Rubber
Color: Red Inner
Test Voltage: 20kV AC/50kV DC
Listings: Class 2
Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing before shi
Additional Info: Maximum Use Voltage: 17.0kV AC/25.5kV DC