SALISBURY #D3RBR-EC

Dipped Linemen Sleeve, Regular, Extra-Curved, Rubber, Dipped, Black Inner, Red Outer

SKU: 78917989367
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Linemen High Voltage Insulating
Sleeve Shape: Extra-Curved
Size: Regular
Material: Rubber
Color: Black Inner
Test Voltage: 30kV AC/60kV DC
Listings: Class 3
Description
Dipped sleeves are manufactured in the same way as Salisbury rubber insulating gloves. Porcelain forms are dipped into liquefied rubber, dried, trimmed, marked and cured. Every sleeve receives the same quality inspections and electrical testing before shi
Additional Info: Maximum Use Voltage: 26.5kV AC/39.75kV DC