Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Rubber Insulating Glove Protector Goatskin w/Goatskin-Vinyl Cuff 10-10.5 Rubber Glove Size

SKU: 78917993849
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rubber Insulating Glove Protector
Material: Goatskin with Goatskin-Vinyl Cuff
Color: Tan Palm
Cuff: Straight
Length: 12 in.
Rubber Glove Size: 10-10.5
Manufacturer Series: ILP
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Goatskin w/Goatskin-Vinyl Cuff; Cuff - Straight; Color - Tan Palm, Orange/Green Cuff; Length - 12.00 in; Rubber Glove Size - 10-10.5; Manufacturer Series - ILP, Econo-Keeper