Rubber Insulating Glove Protector Cowhide w/Cowhide-Vinyl Cuff 11-11.5 Rubber Glove Size

SKU: 78917997268
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rubber Insulating Glove Protector
Material: Cowhide with Cowhide-Vinyl Cuff
Color: Tan Palm
Cuff: Contoured
Length: 16 in.
Rubber Glove Size: 11-11.5
Manufacturer Series: ILP
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Cowhide w/Cowhide-Vinyl Cuff; Cuff - Contoured; Color - Tan Palm, Orange/Tan Cuff; Length - 16.00 in; Rubber Glove Size - 11-11.5; Manufacturer Series - ILP, Econo-Keeper