Rubber Insulating Glove Protector Cowhide w/Cowhide-Vinyl Cuff 10-10.5 Rubber Glove Size

SKU: 78917990281
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rubber Insulating Glove Protector
Material: Cowhide with Cowhide-Vinyl Cuff
Color: Tan Palm
Cuff: Straight
Length: 13 in.
Rubber Glove Size: 10-10.5
Manufacturer Series: ILP
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Cowhide w/Cowhide-Vinyl Cuff; Cuff - Straight; Color - Tan Palm, Orange/Tan Cuff; Length - 13.00 in; Rubber Glove Size - 10-10.5; Manufacturer Series - ILP, Econo-Keeper