SALISBURY #156-4/11-11H

Rubber Insulating Glove Protector Buffed Leather w/Salcor Cuff 11-11.5 Rubber Glove Size

SKU: 78917998335
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rubber Insulating Glove Protector
Material: Buffed Leather with Salcor Cuff
Color: Red Palm
Cuff: Straight
Length: 12 in.
Rubber Glove Size: 11-11.5
Manufacturer Series: 156
Description
Lineman's Glove Protectors: Type - Rubber Insulating Glove Protector; Material - Buffed Leather w/Salcor Cuff; Cuff - Straight, 4.00"; Color - Red Palm, Orange Cuff; Length - 12.00 in; Rubber Glove Size - 11-11.5; Additional Information - Grade A Red Boulevard Buffed Leather. 4" Cuff; Manufacturer Series - 156
Additional Info: Grade A Red Boulevard Buffed Leather. 4" Cuff