SALISBURY #E0014R/8H

Linesmen Low Voltage Insulating Glove Natural Rubber 500V 8.5

SKU: 78917993542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Lineman's Low Voltage Insulating Glove
Material: Natural Rubber
Test Voltage: 2.5 kV
Use Voltage - Max: 500V
Color: Red
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 8.5
Listings: Class 00
Description
Lineman's Glove - Dielectric: Type - Linesmen Low Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 2.5 kV; Use Voltage - Max - 500V; Color - Red; Cuff - Straight Cuff; Length - 14.00 in; Size - 8.5; Listings - Class 00