SALISBURY #GK0011R/8

Linesmen Insulating Glove Kit Natural Rubber 8

SKU: 78917997366
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Linesmen Insulating Glove Kit
Material: Natural Rubber
Test Voltage: 2.5 kV
Use Voltage - Max: 500V
Color: Red
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 8
Class: 00
Contents: Insulating Gloves
Manufacturer Series: GK
Description
Lineman's Glove Kits: Type - Linesmen Insulating Glove Kit; Material - Natural Rubber; Cuff - Straight Cuff; Color - Red; Length - 11.00 in; Size - 8; Class - 00; Test Voltage - 2.5 kV; Use Voltage - Max - 500V; Contents - Insulating Gloves, Protectors, Storage Bag; Manufacturer Series - GK