Linesmen High Voltage Insulating Glove Natural Rubber 26.5 kV 10.5

SKU: 78917995399
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lineman's High Voltage Insulating Glove
Material: Natural Rubber
Test Voltage: 30 kV
Use Voltage - Max: 26.5 kV
Color: Yellow Inner
Cuff: Contour Cuff
Length: 18 in.
Size - Numeric: 10.5
Listings: Class 3
Lineman's Glove - Dielectric: Type - Linesmen High Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 30 kV; Use Voltage - Max - 26.5 kV; Color - Yellow Inner, Black Outer; Cuff - Contour Cuff; Length - 18.00 in; Size - 10.5; Listings - Class 3