Linesmen High Voltage Insulating Glove Natural Rubber 17 kV 9

SKU: 78917994160
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lineman's High Voltage Insulating Glove
Material: Natural Rubber
Test Voltage: 20 kV
Use Voltage - Max: 17 kV
Color: Red Inner
Cuff: Bell Cuff
Length: 16 in.
Size - Numeric: 9
Listings: Class 2
Lineman's Glove - Dielectric: Type - Linesmen High Voltage Insulating Glove; Material - Natural Rubber; Test Voltage - 20 kV; Use Voltage - Max - 17 kV; Color - Red Inner, Black Outer; Cuff - Bell Cuff; Length - 16.00 in; Size - 9; Listings - Class 2