Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Linemen Insulating Glove Kit, Size 8.5, Type II Salcor Rubber, Blue In, Orange Out, Straight Cuff

SKU: 78917930523
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Low Voltage Linemen Insulating Glove Kit
Material: Type II Salcor Rubber
Test Voltage: 2.5/10 kV AC/DC
Use Voltage - Max: 500/750V AC/DC
Color: Blue In
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 8.5
Class: 00
Contents: Insulating Gloves
Manufacturer Series: GK
Lineman's Glove Kits: Type - Low Voltage Linemen Insulating Glove Kit; Material - Type II Salcor Rubber; Cuff - Straight Cuff; Color - Blue In, Orange Out; Length - 11.00 in.; Size - 8.5; Class - 00; Test Voltage - 2.5/10 kV AC/DC; Use Voltage - Max - 500/750V AC/DC; Contents - Insulating Gloves, Leather Protectors, Canvas Bag; Manufacturer Series - GK