SALISBURY #E0011BLO/9H

Linemen Gloves, Size 9H, Salcor Rubber, Blue Inner, Orange Outer, Straight Cuff, 11.00 in. L

SKU: 78917994656
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Linemen Low Voltage Insulating Gloves
Material: Salcor Rubber
Test Voltage: 2.5 kV AC/10 kV DC
Use Voltage - Max: 500 VAC/750 VDC
Color: Blue Inner
Cuff: Straight Cuff
Length: 11 in.
Size - Numeric: 9
Listings: Class 00
Description
Lineman's Glove - Dielectric: Type - Linemen Low Voltage Insulating Gloves; Material - Salcor Rubber; Test Voltage - 2.5 kV AC/10 kV DC; Use Voltage - Max - 500 VAC/750 VDC; Color - Blue Inner, Orange Outer; Cuff - Straight Cuff; Length - 11.00 in.; Size - 9H; Listings - Class 00, Type II, Meets ASTM D 120 and IEC EN60903 Standards