Linemen Gloves, Size 9H, Natural Rubber, Red Inner, Black Outer, Bell Cuff, 14.00 in. L

SKU: 78917994227
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17 kV AC/25.5 kV DC
Color: Red Inner
Cuff: Bell Cuff
Length: 14 in.
Size - Numeric: 9
Listings: Class 2
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 20 kV AC/50 kV DC; Use Voltage - Max - 17 kV AC/25.5 kV DC; Color - Red Inner, Black Outer; Cuff - Bell Cuff; Length - 14.00 in.; Size - 9H; Listings - Class 2, Type I, Meets ASTM D 120 and IEC EN60903 Standards