SALISBURY #E416B/9H

Linemen Gloves, Size 9H, Natural Rubber, Black, Straight Cuff, 16 in. L, 40kVAC0kVDC

SKU: 78917995501
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 40 kV AC/70 kV DC
Use Voltage - Max: 36 kV AC/54 kV DC
Color: Black
Cuff: Straight Cuff
Length: 16 in.
Size - Numeric: 9
Listings: Class 4
Description
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 40 kV AC/70 kV DC; Use Voltage - Max - 36 kV AC/54 kV DC; Color - Black; Cuff - Straight Cuff; Length - 16.00 in.; Size - 9H; Listings - Class 4, Type I, Meets ASTM D 120 and IEC EN60903 Standards