Linemen Gloves, Size 9H, Natural Rubber, Black, Bell Cuff, 14 in. L, 30kVAC/60kVDC

SKU: 78917995605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 30 kV AC/60 kV DC
Use Voltage - Max: 26.5 kV AC/39.75 kV DC
Color: Black
Cuff: Bell Cuff
Length: 14 in.
Size - Numeric: 9
Listings: Class 3
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 30 kV AC/60 kV DC; Use Voltage - Max - 26.5 kV AC/39.75 kV DC; Color - Black; Cuff - Bell Cuff; Length - 14.00 in.; Size - 9H; Listings - Class 3, Type I, Meets ASTM D 120 and IEC EN60903 Standards