Linemen Gloves, Size 12, Natural Rubber, Yellow Inner, Black Outer, Straight Cuff, 16.00 in. L

SKU: 78917997711
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17 kV AC/25.5 kV DC
Color: Yellow Inner
Cuff: Straight Cuff
Length: 16 in.
Size - Numeric: 12
Listings: Class 2
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 20 kV AC/50 kV DC; Use Voltage - Max - 17 kV AC/25.5 kV DC; Color - Yellow Inner, Black Outer; Cuff - Straight Cuff; Length - 16.00 in.; Size - 12; Listings - Class 2, Type I, Meets ASTM D 120 and IEC EN60903 Standards