Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Linemen Gloves, Size 12, Natural Rubber, Black, Straight Cuff, 14 in. L, 20kVAC/50kVDC

SKU: 78917997760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Linemen High Voltage Insulating Gloves
Material: Natural Rubber
Test Voltage: 20 kV AC/50 kV DC
Use Voltage - Max: 17 kV AC/25.5 kV DC
Color: Black
Cuff: Straight Cuff
Length: 14 in.
Size - Numeric: 12
Listings: Class 2
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 20 kV AC/50 kV DC; Use Voltage - Max - 17 kV AC/25.5 kV DC; Color - Black; Cuff - Straight Cuff; Length - 14.00 in.; Size - 12; Listings - Class 2, Type I, Meets ASTM D 120 and IEC EN60903 Standards