Description
Lineman's Glove - Dielectric: Type - Linemen High Voltage Insulating Gloves; Material - Natural Rubber; Test Voltage - 40 kV AC/70 kV DC; Use Voltage - Max - 36 kV AC/54 kV DC; Color - Red Inner, Black Outer; Cuff - Bell Cuff; Length - 16.00 in.; Size - 11; Listings - Class 4, Type I, Meets ASTM D 120 and IEC EN60903 Standards